Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices, Kompakt 71 Series
69700055
Werma Visual Signaling Devices, Kompakt 71 Series
SIGNAL TOWER, 3-TIER, RED/YLW/GRN,
MFG Item Number
697-000-55
This item cannot be canceled or returned
Description
Visual Signaling Devices, Kompakt 71 Series
SIGNAL TOWER, 3-TIER, RED/YLW/GRN,
Kompakt 71 Series Information
- Pre‑Assembled
- Three Color Combinations
- 70mm Diameter
Specifications
Specifications
| Manufacturer Part Number |
697-000-55 |
| Manufacturer |
Werma |
| Product Series |
Kompakt 71 |
| Family Series |
Werma Visual Signaling Devices, Kompakt 71 Series |
| Description |
SIGNAL TOWER, 3-TIER, RED/YLW/GRN, 24VDC, SCREW CONN., BASE/BRKT MOUNT, 70mm DIA x 172mm H, KOMPAKT 71 |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Lamp Type |
LED |
| Stack Configuration |
Green, Yellow, Red |
| Mounting |
Base Mount, Bracket |
| Approvals |
CE |
| Protection Rating |
IP65 |
| Net Weight |
0.4472 lbs |
| Gross Weight |
0.4472 lbs |
69700055
Werma Visual Signaling Devices, Kompakt 71 Series