Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69767

Brady Signs & Signage

69767

Brady Signs & Signage
B120 10X14 AUTHORIZED PERSONNEL ONLY
MFG Item Number
69767
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69767
B120 10X14 AUTHORIZED PERSONNEL ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 69767
Manufacturer Brady
Family Series Brady Signs & Signage
Description BIOHAZARD Authorized Personnel Only Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color Orange
Header Biohazard
Legend Authorized Personnel Only
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs