698
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

698

Steel City, a T & B Brand Electrical Box Covers

698

Steel City, a T & B Brand Electrical Box Covers
BRASS FLOOR PLUG
MFG Item Number
698
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Electrical Box Covers, Series
Item #
698
BRASS FLOOR PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number 698
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Floor Plate Plug Insert, For Brass Cover Plate with Two 1-7/16 Inch Plugs for Duplex, Brass
Composition Metallic
Material Brass
Number of Gangs 1
Cover Type Floor Plate Plug Insert
Cover Design Flat
Color Brass
Gasket Included No
Approvals UL
Net Weight 0.0938 lbs
Gross Weight 0.09 lbs