Series Information
| Manufacturer Part Number | 69801 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Unsafe To Drink Picto Sign, 7 H x 7 W x 0.1 D, Fiberglass |
| Type | Warning Signs |
| Background Color | White |
| Legend | (Unsafe To Drink Picto) |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 7 " |
| Width | 7 " |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |