69823074
Werma Visual Signaling Devices, Kompakt 37 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69823074

Werma Visual Signaling Devices, Kompakt 37 Series

69823074

Werma Visual Signaling Devices, Kompakt 37 Series
K37 plug 12VAC/DC YE/RD
MFG Item Number
69823074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Kompakt 37 Series
Item #
69823074
K37 plug 12VAC/DC YE/RD

Kompakt 37 Series Information

  • With or Without Buzzer
  • M12 Plug or Cable Connection
  • LED Permanent Light
The slim‑line LED Kompakt 37 signal tower is available with black housing and colored lens or in a metallic color with clear lens. Additional warning can be given with the optional siren built into the top of the signal tower. With an output of 85 dB the siren gives an immediate and clear warning of potential danger, and the tower carries a protection rating of IP 65.

Specifications

Specifications
Manufacturer Part Number 69823074
Manufacturer Werma
Product Series Kompakt 37
Family Series Werma Visual Signaling Devices, Kompakt 37 Series
Description K37 plug 12VAC/DC YE/RD
Number of Tiers 2
Voltage 12 VAC, 12 VDC
Nominal Voltage 12 VAC, 12 VDC
Function Steady Burning
Lamp Type LED
Audible Alarm None
Stack Configuration Red, Yellow
Mounting Base Mount, Bracket
Approvals CE
Protection Rating IP65
Net Weight 0.1981 lbs
Gross Weight 0.1984 lbs