Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
699 Eaton's Crouse-Hinds series Fittings, CP Series, 3/8 DUPLEX AC AND FMC CONN
699 Eaton's Crouse-Hinds series Fittings, CP Series, 3/8 DUPLEX AC AND FMC CONN
This item cannot be canceled or returned
Description
3/8 DUPLEX AC AND FMC CONN
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
699 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series FMC duplex type connector, AC/MC and FMC, Straight, Malleable iron, 3/8 |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type |
Clamp |
| Angle |
Straight |
| Trade Size |
3/8 " |
| Hub Size |
3/8 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
699
Eaton's Crouse-Hinds series Fittings, CP Series