Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Werma Visual Signaling Devices, Kompakt 37 Series
69916075
Werma Visual Signaling Devices, Kompakt 37 Series
K37 cable EM Pulse tone 24VAC/DC
This item cannot be canceled or returned
Description
Visual Signaling Devices, Kompakt 37 Series
K37 cable EM Pulse tone 24VAC/DC
Kompakt 37 Series Information
With or Without Buzzer M12 Plug or Cable Connection LED Permanent Light The slim‑line LED Kompakt 37 signal tower is available with black housing and colored lens or in a metallic color with clear lens. Additional warning can be given with the optional siren built into the top of the signal tower. With an output of 85 dB the siren gives an immediate and clear warning of potential danger, and the tower carries a protection rating of IP 65.
Specifications
Specifications
Manufacturer Part Number
69916075
Manufacturer
Werma
Product Series
Kompakt 37
Family Series
Werma Visual Signaling Devices, Kompakt 37 Series
Description
K37 cable EM Pulse tone 24VAC/DC BU/CL/G
Number of Tiers
5
Voltage
24 VAC, 24 VDC
Nominal Voltage
24 VAC, 24 VDC
Function
Steady Burning
Lamp Type
LED
Audible Alarm
Buzzer
Stack Configuration
Red, Yellow, Green, Clear, Blue
Mounting
Base Mount, Bracket
Approvals
CE
Protection Rating
IP65
Net Weight
0.2494 lbs
Gross Weight
0.3483 lbs
69916075
Werma Visual Signaling Devices, Kompakt 37 Series