699B196G03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

699B196G03 Eaton Circuit Breakers, SPR CHRG MTR 48V-DC

MFG Item Number
699B196G03

699B196G03 Eaton Circuit Breakers, SPR CHRG MTR 48V-DC

MFG Item Number
699B196G03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
699B196G03
SPR CHRG MTR 48V-DC

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number 699B196G03
Description Eaton VCP-W spring charging motor, 48 Vdc
Accessory Type Spring Charging Motor
Comments 48 VDC
Net Weight 2.87 lbs
Gross Weight 3.19 lbs