Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
699B196G06 Eaton Circuit Breakers, VCP-W spring charging motor
MFG Item Number
699B196G06
699B196G06 Eaton Circuit Breakers, VCP-W spring charging motor
MFG Item Number
699B196G06
This item cannot be canceled or returned
Description
VCP-W spring charging motor
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
699B196G06 |
| Description |
Eaton VCP-W spring charging motor, 48 Vdc, Used with VCPW-SE |
| Accessory Type |
Spring Charging Motor |
| For Use With |
VCPW-SE |
| Comments |
48 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
699B196G06
Eaton Circuit Breakers