Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
699GP-02PSB Marathon Special Products Terminal Blocks, 699GP Series, TERMINAL BLOCK, 2-P, 20A, 150V,
MFG Item Number
699GP02PSB
699GP-02PSB Marathon Special Products Terminal Blocks, 699GP Series, TERMINAL BLOCK, 2-P, 20A, 150V,
MFG Item Number
699GP02PSB
This item cannot be canceled or returned
Description
Terminal Blocks, 699GP Series
TERMINAL BLOCK, 2-P, 20A, 150V,
20 Amps 150 Volts #14‑20 Wire Range The 699GP series all consist of our classic open back, phenolic design that requires an additional insulator strip in order to achieve the noted voltage rating.
Specifications
Specifications
Manufacturer Part Number
699GP02PSB
Manufacturer
Marathon Special Products
Product Series
699GP
Family Series
Marathon Special Products Terminal Blocks, 699GP Series
Description
TERMINAL BLOCK, 2-P, 20A, 150V, 14-16AWG, SINGLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles
2
Connection Type
Screw Clamp
UL Voltage
150 VAC
Wire Size Range
16-14 AWG
Current Rating
20 A
CSA Voltage
150 VAC
IEC Voltage
150 VAC
Spacing Ctr. - Ctr.
11.1 mm
Color
Black
Wire Entry Position
Top
Mounting
Surface Mount
Hole Size
0.18 "
Raised Mounting
No
Pluggable
No
Approvals
CE, CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
699GP-02PSB
Marathon Special Products Terminal Blocks, 699GP Series