699GP-08
Marathon Special Products Terminal Blocks, 699GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

699GP-08 Marathon Special Products Terminal Blocks, 699GP Series, TERMINAL BLOCK, SINGLE ROW

MFG Item Number
699GP08

699GP-08 Marathon Special Products Terminal Blocks, 699GP Series, TERMINAL BLOCK, SINGLE ROW

MFG Item Number
699GP08
Item Number
699GP-08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Terminal Blocks, 699GP Series
Item #
699GP-08
TERMINAL BLOCK, SINGLE ROW

699GP Series Information

  • 20 Amps
  • 150 Volts
  • #14‑20 Wire Range
The 699GP series all consist of our classic open back, phenolic design that requires an additional insulator strip in order to achieve the noted voltage rating.

Specifications

Specifications
Manufacturer Part Number 699GP08
Manufacturer Marathon Special Products
Product Series 699GP
Family Series Marathon Special Products Terminal Blocks, 699GP Series
Description TERMINAL BLOCK, SINGLE ROW
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 150 VAC
Wire Size Range 16-14 AWG
Current Rating 20 A
CSA Voltage 150 VAC
IEC Voltage 150 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs