Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
69D2660G01 Eaton Circuit Breakers, AQB-L103 3P 15A-100A 500V AC 60/400 HZ
MFG Item Number
69D2660G01
69D2660G01 Eaton Circuit Breakers, AQB-L103 3P 15A-100A 500V AC 60/400 HZ
MFG Item Number
69D2660G01
This item cannot be canceled or returned
Description
AQB-L103 3P 15A-100A 500V AC 60/400 HZ
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
69D2660G01 |
| Description |
Eaton Series G molded case circuit breaker, AQB-L103 3Pole 15A-100A 500V AC 60/400 HZ |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
69D2660G01
Eaton Circuit Breakers