Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6A22C

Zero-Max Couplings

6A22C

Zero-Max Couplings
CD CPLG SINGLE FLEX CLAMP, 0.625
MFG Item Number
6A22C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
6A22C
CD CPLG SINGLE FLEX CLAMP, 0.625

Series Information

Specifications

Specifications
Manufacturer Part Number 6A22C
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Description CD CPLG SINGLE FLEX CLAMP, 0.625 BORE W/KEYWAY, 0.875 BORE W/OUT KEY WAY
Type Single Flex
Coupling Model CD
Lubricated No
Material Steel
Torque 270
Hub Material Steel
Max Bore Size 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs