Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6A26 Zero-Max Couplings, CD CPLG SINGLE FLEX SET SCREW

MFG Item Number
6A26

6A26 Zero-Max Couplings, CD CPLG SINGLE FLEX SET SCREW

MFG Item Number
6A26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
6A26
CD CPLG SINGLE FLEX SET SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number 6A26
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Description CD CPLG SINGLE FLEX SET SCREW
Style Clamp
Hub A Material Steel
Hub B Material Steel
Continuous Torque(in-lb) 475 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs