Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6A30-A1C Zero-Max Couplings, SIZE 30 SERVO STYLE ALUMINUM CLAMP
6A30-A1C Zero-Max Couplings, SIZE 30 SERVO STYLE ALUMINUM CLAMP
This item cannot be canceled or returned
Description
SIZE 30 SERVO STYLE ALUMINUM CLAMP
Specifications
Specifications
| Manufacturer Part Number |
6A30-A1C |
| Manufacturer |
Zero-Max |
| Family Series |
Zero-Max Couplings |
| Description |
SIZE 30 SERVO STYLE ALUMINUM CLAMP HUB SINGLE FLEX CD COUPLING |
| Style |
Clamp |
| Hub A Material |
Aluminum |
| Hub B Material |
Aluminum |
| Continuous Torque(in-lb) |
800 In-lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6A30-A1C
Zero-Max Couplings