Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6A30-SS Zero-Max Couplings, STAINLESS CD CPLG SET SCREW

MFG Item Number
6A30-SS

6A30-SS Zero-Max Couplings, STAINLESS CD CPLG SET SCREW

MFG Item Number
6A30-SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
6A30-SS
STAINLESS CD CPLG SET SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number 6A30-SS
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Description STAINLESS CD CPLG SET SCREW
Style Clamp
Hub A Material Stainless Steel
Hub B Material Stainless Steel
Continuous Torque(in-lb) 800 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs