Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6A45C-SS Zero-Max Couplings, STAINLESS CD CPLG CLAMP
6A45C-SS Zero-Max Couplings, STAINLESS CD CPLG CLAMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6A45C-SS |
| Manufacturer |
Zero-Max |
| Family Series |
Zero-Max Couplings |
| Description |
STAINLESS CD CPLG CLAMP |
| Style |
Clamp |
| Hub A Material |
Stainless Steel |
| Hub B Material |
Stainless Steel |
| Continuous Torque(in-lb) |
2,500 In-lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6A45C-SS
Zero-Max Couplings