6B154R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6B154R

Browning Pulleys & Sheaves

6B154R

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 6 Groove(s),
Item Number
6B154R
MFG Item Number
1011279
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
6B154R
Fixed Pitch Sheave, 6 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1011279
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 6 Groove(s), 15.75 Inch Diameter, R1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 6
Outer Diameter 15.75 "
Outside Diameter Range 13-17 "
Material Cast Iron
Net Weight 3.24 lbs
Gross Weight 3.24 lbs