6B250R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6B250R Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1011642

6B250R Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1011642
Item Number
6B250R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
6B250R
Fixed Pitch Sheave, 6 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1011642
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 6 Groove(s), 25.35 Inch Diameter, R1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 6
Outer Diameter 25.35 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 5.1875 lbs
Gross Weight 5.1875 lbs