6B5V200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6B5V200 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1969542

6B5V200 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1969542
Item Number
6B5V200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
6B5V200
Fixed Pitch Sheave, 6 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1969542
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 6 Groove(s), 20.28 Inch Diameter, R1 Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 6
Outer Diameter 20.28 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 4.5156 lbs
Gross Weight 4.5156 lbs