Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6CA Blackburn, a T & B Brand Connectors, CA Series, AL SPLITBLT CONN W/SP 4-6SLD
6CA Blackburn, a T & B Brand Connectors, CA Series, AL SPLITBLT CONN W/SP 4-6SLD
This item cannot be canceled or returned
Description
AL SPLITBLT CONN W/SP 4-6SLD
Aluminum Split‑Bolt Connectors with Spacer and Washer Pressure Bar and Contoured Spacer Made of Electrolytic Copper Contoured Spacer and Bell‑Mouth Washer Distribute Pressure Over Large Area of Conductor
Specifications
Specifications
Manufacturer Part Number
6CA
Manufacturer
Blackburn, a T & B Brand
Product Series
CA
Family Series
Blackburn, a T & B Brand Connectors, CA Series
Description
Type CA Aluminum Split-Bolt Connector with Spacer and Washer for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 4 Sol.-6 Sol.
Style
Split Bolt
Composition
Aluminum
Cond. Equal Main/Tap
4 sol.-6 sol.
Cond. Max Main/Min Tap
4 sol.-12 sol.
Net Weight
0.03 lbs
Gross Weight
0.03 lbs
6CA
Blackburn, a T & B Brand Connectors, CA Series