Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6CC30A2SPQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 2-P, 30A/600V Max, CC,
MFG Item Number
6CC30A2SPQ
6CC30A2SPQ Marathon Special Products Fuseblocks & Holders, CLASS CC Series, Fuseblock, 2-P, 30A/600V Max, CC,
MFG Item Number
6CC30A2SPQ
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS CC Series
Fuseblock, 2-P, 30A/600V Max, CC,
CLASS CC Series Information
30~60 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class CC fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.
200KA Interrupting Capacity
Specifications
Specifications
Manufacturer Part Number
6CC30A2SPQ
Manufacturer
Marathon Special Products
Product Series
CLASS CC
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
Description
Fuseblock, 2-P, 30A/600V Max, CC, SEMS Pressure Plate/Quick Connect Terminals, UL Listed, CSA Certified
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Class CC
Class
CC
Connection Type
Pressure Connector, Quick Connect
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.155 lbs
Gross Weight
0.155 lbs
6CC30A2SPQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series