Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Safety Laser Scanner
6D000013
Pilz Safety Laser Scanner
This item cannot be canceled or returned
Description
Safety Laser Scanner, Series
Specifications
Specifications
| Manufacturer Part Number |
6D000013 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Safety Laser Scanner |
| Description |
PSEN sc L 5.5 08-12 |
| Warning Field Range |
0-40 m |
| Application |
Stationary Danger Zone Guarding |
| Number of Switching Outputs |
3 |
| Output Type |
OSSD |
| Display Type |
LED Indicator |
| Operating Temperature |
32-122 °F |
| Approvals |
CE, cULus, TUV |
| Net Weight |
3.3725 lbs |
| Gross Weight |
3.3725 lbs |
6D000013
Pilz Safety Laser Scanner