Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6F200A1BE Marathon Special Products Fuseblocks & Holders, CLASS H Series, FUSE BLOCK 1 POLE 200 AMPS, 600 VOLT
MFG Item Number
6F200A1BE
6F200A1BE Marathon Special Products Fuseblocks & Holders, CLASS H Series, FUSE BLOCK 1 POLE 200 AMPS, 600 VOLT
MFG Item Number
6F200A1BE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS H Series
FUSE BLOCK 1 POLE 200 AMPS, 600 VOLT
CLASS H Series Information
30~600 Amps 250 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.
Specifications
Specifications
Manufacturer Part Number
6F200A1BE
Manufacturer
Marathon Special Products
Product Series
CLASS H
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS H Series
Description
FUSE BLOCK 1 POLE 200 AMPS, 600 VOLT
Current Rating
200 A
Voltage
600 V
Poles
1
Fuse Type
Class H
Class
H
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Polyester
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
1.63 lbs
Gross Weight
1.63 lbs
6F200A1BE
Marathon Special Products Fuseblocks & Holders, CLASS H Series