6F30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6F30A3B Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 3-P, 30A/600V Max, H,
MFG Item Number
6F30A3B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6F30A3B Marathon Special Products Fuseblocks & Holders, CLASS H Series, Fuseblock, 3-P, 30A/600V Max, H,

MFG Item Number
6F30A3B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS H Series
Item #
6F30A3B
Fuseblock, 3-P, 30A/600V Max, H,

CLASS H Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number 6F30A3B
Manufacturer Marathon Special Products
Product Series CLASS H
Family Series Marathon Special Products Fuseblocks & Holders, CLASS H Series
Description Fuseblock, 3-P, 30A/600V Max, H, Box Lug Terminals, UL Listed, CSA Cert
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.635 lbs
Gross Weight 0.635 lbs
Alternatives
H60030-3C
H60030-3C
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
H60030-3CR
H60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
R6F30A3B
R6F30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
60303
60303
Mersen Fuseblocks & Holders
60308
60308
Mersen Fuseblocks & Holders