Series Information
| Manufacturer Part Number | 6G38TSF |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminal Blocks |
| Description | TERMINAL BLOCK, TUBULAR SCREW, FLAT MOUNT, 3/8in. SECTIONAL |
| Number of Poles | 1 |
| Connection Type | Screw Terminals |
| UL Voltage | 600 VAC |
| Wire Size Range | 18-8 AWG |
| Current Rating | 50 A |
| CSA Voltage | 600 VAC |
| IEC Voltage | 600 VAC |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | Panel Mount |
| Raised Mounting | No |
| Pluggable | No |
| Material | Polycarbonate |
| Protection Rating | IP20 |
| Number of Rows | 2 |
| Approvals | CE, CSA, UR |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |