Series Information
| Manufacturer Part Number | 559987 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 559987 |
| Sensing Range | 15.75 " |
| Frequency | 300 kHz |
| Voltage | 20-30 VDC |
| Sensing Type | Side |
| Output Type | PNP |
| Output Function | NO |
| Connection Type | M12 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Net Weight | 0.0663 lbs |
| Gross Weight | 0.1323 lbs |