6H
Blackburn, a T & B Brand Connectors, H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6H Blackburn, a T & B Brand Connectors, H Series, H-STRNGTH SPLITBLT CONN 6SLD-8SLD

MFG Item Number
6H

6H Blackburn, a T & B Brand Connectors, H Series, H-STRNGTH SPLITBLT CONN 6SLD-8SLD

MFG Item Number
6H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, H Series
Item #
6H
H-STRNGTH SPLITBLT CONN 6SLD-8SLD

H Series Information

  • High Strength Corrosion Resistant Bronze Alloy
  • Bolt and Nut of Hex Design up to 350 kcmil
  • Tested and Listed to UL486C and UL467
The type H High Strength Split‑Bolt Connectors are made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 1000 kcmil‑800 kcmil.

Videos

Specifications

Specifications
Manufacturer Part Number 6H
Manufacturer Blackburn, a T & B Brand
Product Series H
Family Series Blackburn, a T & B Brand Connectors, H Series
Description Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 6 Sol-8 Sol, Conductor Range for Min Tap with One Max Main 14 Sol
Style Split Bolt
Composition Bronze
Cond. Equal Main/Tap 6 sol.-8 sol.
Cond. Max Main/Min Tap 14 sol.
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
IK-6
IK-6
Ilsco Fittings, IK Series