6H1B
Steel City, a T & B Brand Conduit Mounts, 6H1B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6H1B

Steel City, a T & B Brand Conduit Mounts, 6H1B Series

6H1B

Steel City, a T & B Brand Conduit Mounts, 6H1B Series
No1 COND/PIPE HANGER,STEEL
Item Number
6H1B
MFG Item Number
6H1 B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, 6H1B Series
Item #
6H1B
No1 COND/PIPE HANGER,STEEL

6H1B Series Information


Specifications

Specifications
Manufacturer Part Number 6H1 B
Manufacturer Steel City, a T & B Brand
Product Series 6H1B
Family Series Steel City, a T & B Brand Conduit Mounts, 6H1B Series
Description Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, with Bolt
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.06 lbs