6H6B
Steel City, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6H6B

Steel City, a T & B Brand Conduit Mounts

6H6B

Steel City, a T & B Brand Conduit Mounts
B CONDUIT PIPE HANGER -STEEL
MFG Item Number
6H6B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
6H6B
B CONDUIT PIPE HANGER -STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 6H6B
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Description Hanger, Conduit and Pipe, EMT Size 2-1/2 Inches, Rigid Conduit or Pipe 2-1/2 Inches, Steel, with Bolt
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Steel
Style Clamp
EMT Size (in) 2-1/2 "
Rigid Size (in) 2-1/2 "
Approvals UL
Net Weight 0.375 lbs
Gross Weight 0.38 lbs