Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6J000100

Socomec Fuses

6J000100

Socomec Fuses
FUS UL TIME DELAY T.J 100A
MFG Item Number
6J000100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
6J000100
FUS UL TIME DELAY T.J 100A

Series Information

Specifications

Specifications
Manufacturer Part Number 6J000100
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS UL TIME DELAY T.J 100A
Fuse Type UL Class J
Current Rating 100 A
Class J
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
AJT100
AJT100
Mersen Fuses, AJT Series
LPJ-100SP
LPJ-100SP
Eaton's Bussmann series Fuses, LPJ Series