6J30A1B
Marathon Special Products Fuseblocks & Holders, CLASS J Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6J30A1B Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 1-Pole, 30A/600V, J,
MFG Item Number
6J30A1B

6J30A1B Marathon Special Products Fuseblocks & Holders, CLASS J Series, Fuseblock, 1-Pole, 30A/600V, J,

MFG Item Number
6J30A1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
6J30A1B
Fuseblock, 1-Pole, 30A/600V, J,

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Manufacturer Part Number 6J30A1B
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description Fuseblock, 1-Pole, 30A/600V, J, Box Lug Terminals, DIN Mountable, UL Listed, CSA Certified
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
R6J30A1B
R6J30A1B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
60301J
60301J
Mersen Fuseblocks & Holders, CLASS J Series
60311J
60311J
Mersen Fuseblocks & Holders, CLASS J Series
LFJ600301CID
LFJ600301CID
Littelfuse Fuseblocks & Holders, LFJ Series