6J600A1BFBD
Marathon Special Products Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6J600A1BFBD

Marathon Special Products Fuseblocks & Holders

6J600A1BFBD

Marathon Special Products Fuseblocks & Holders
FUSEBLOCK
MFG Item Number
6J600A1BFBD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
6J600A1BFBD
FUSEBLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 6J600A1BFBD
Manufacturer Marathon Special Products
Family Series Marathon Special Products Fuseblocks & Holders
Description FUSEBLOCK
Current Rating 600 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs