6J60A2B
Marathon Special Products Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6J60A2B Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 2-POLE, 60A/600V, CLASS J
MFG Item Number
6J60A2B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6J60A2B Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 2-POLE, 60A/600V, CLASS J

MFG Item Number
6J60A2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
6J60A2B
FUSEBLOCK, 2-POLE, 60A/600V, CLASS J

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Manufacturer Part Number 6J60A2B
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description FUSEBLOCK, 2-POLE, 60A/600V, CLASS J BOX LUG TERMINALS UL LISTED, CSA CERTIFIED
Current Rating 60 A
Voltage 600 V
Poles 2
Fuse Type Class J
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.455 lbs
Gross Weight 0.455 lbs
Alternatives
60602J
60602J
Mersen Fuseblocks & Holders, CLASS J Series