AF-650GP Series Information
| Manufacturer Part Number | 6KGP43010X2RBCA1 |
|---|---|
| Manufacturer | GE |
| Product Series | AF-650GP |
| Family Series | GE Drives, AF-650GP Series |
| Description | Drive, AC, 10HP, 480V, 14.5A, CT,N12 480Vin 3PH 10HP 14.5A VT W/DB Trans RFI Filter & Coated Boards AF-650GP |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 14.5 A |
| Amps (Variable Torque Rating) | 14.5 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 1,000 Hz |
| Frame Size | 15 |
| Protection Rating | IP55 |
| Dynamic Braking | Included |
| Height | 16.5 " |
| Width | 9.5 " |
| Depth | 7.7 " |
| Comments | Automatic motor tuning, process PID controller, built-in Modbus RTU, graphical keypad included |
| Net Weight | 31.2 lbs |
| Gross Weight | 31.2 lbs |