AF-650GP Series Information
| Manufacturer Part Number | 6KGP43050X9XXXA1 |
|---|---|
| Manufacturer | GE |
| Product Series | AF-650GP |
| Family Series | GE Drives, AF-650GP Series |
| Description | Drive, AC, 50HP, 480V, 65.0A, CT, OP 480Vin 3PH 60HP 80.0A VT No DB Trans 21.7in.Hx12.1in.Dx13.1in.W AF-650GP |
| Phase | 3 |
| HP (Constant Torque Rating) | 50 hp |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Constant Torque Rating) | 65 A |
| Amps (Variable Torque Rating) | 80 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 1,000 Hz |
| Frame Size | 33 |
| Enclosure | Open Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (Internal) |
| Height | 21.7 " |
| Width | 12.1 " |
| Depth | 13.1 " |
| Comments | Automatic motor tuning, process PID controller, built-in Modbus RTU, graphical keypad included |
| Net Weight | 77 lbs |
| Gross Weight | 77 lbs |