AF-650GP Series Information
| Manufacturer Part Number | 6KGP43075X4XXCA1 |
|---|---|
| Manufacturer | GE |
| Product Series | AF-650GP |
| Family Series | GE Drives, AF-650GP Series |
| Description | Drive, AC, 75HP, 480V, 105A, CT, N4X 480Vin 3PH 100HP 130A VT No DB Trans W/Coated Boards AF-650GP |
| Phase | 3 |
| HP (Constant Torque Rating) | 75 hp |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Constant Torque Rating) | 105 A |
| Amps (Variable Torque Rating) | 130 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 1,000 Hz |
| Frame Size | 32 |
| Protection Rating | IP66 |
| Dynamic Braking | Optional (Internal) |
| Height | 30.3 " |
| Width | 14.6 " |
| Depth | 13.2 " |
| Comments | Automatic motor tuning, process PID controller, built-in Modbus RTU, graphical keypad included |
| Net Weight | 143 lbs |
| Gross Weight | 143 lbs |