AF-650GP Series Information
| Manufacturer Part Number | 6KGP43F50X9XXXA1 |
|---|---|
| Manufacturer | GE |
| Product Series | AF-650GP |
| Family Series | GE Drives, AF-650GP Series |
| Description | Drive, AC, 0.5HP, 480V, 1.2A, CT, OP 480Vin 3PH 0.5HP 1.2A VT No DB Trans 10.6in.Hx3.5in.Wx8.1in.D AF-650GP |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.5 hp |
| HP (Variable Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 1.2 A |
| Amps (Variable Torque Rating) | 1.2 A |
| Brake | AC Braking, DC Injection |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Flux Vector |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 1,000 Hz |
| Frame Size | 12 |
| Enclosure | Open Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (Internal) |
| Height | 10.6 " |
| Width | 3.5 " |
| Depth | 8.1 " |
| Comments | Automatic motor tuning, process PID controller, built-in Modbus RTU, graphical keypad included |
| Net Weight | 10.8 lbs |
| Gross Weight | 10.8 lbs |