6KLP43002X9A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6KLP43002X9A1 GE Drives, AF-60LP Series, Drive, AC, 2.0HP, 480V, 3.7A, CT, OP
MFG Item Number
6KLP43002X9A1

6KLP43002X9A1 GE Drives, AF-60LP Series, Drive, AC, 2.0HP, 480V, 3.7A, CT, OP

MFG Item Number
6KLP43002X9A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, AF-60LP Series
Item #
6KLP43002X9A1
Drive, AC, 2.0HP, 480V, 3.7A, CT, OP

AF-60LP Series Information

The AF‑60LP Micro Drive is a compact but powerful and easy to use AC Variable Frequency Drive. The drive is available in its standard configuration that includes built‑in Brake Chopper for 2HP and above, Single‑Turn Potentiometer for speed reference, and LCD Keypad Display that can be remotely mounted. Models are available at 230V single phase from 1/4 to 3HP, 230V three‑phase from 1/3 to 5HP, and 460V three‑phase from 1/2 to 10HP.

With standard features like Auto‑Tuning, built‑in RFI Filter, Process PI Controller, and Logic Controller make the AF‑60LP Micro Drive ideal for OEM Machinery, Fan, Mixer, and Pump applications. It's Quick Menu, Side‑By‑Side Mounting, and optional DIN Rail Mounting also make it a time and space saver for any Drive user. It also has Modbus RTU Serial Communications as well as NEMA 1 Kits that allow it to be integrated into your Automation Systems or stand‑alone installations.

Videos

Specifications

Specifications
Manufacturer Part Number 6KLP43002X9A1
Manufacturer GE
Product Series AF-60LP
Family Series GE Drives, AF-60LP Series
Description Drive, AC, 2.0HP, 480V, 3.7A, CT, OP 480Vin 3PH W/DB Transistor & Keypad 6.9in.Hx3.0in.Wx6.9in.D AF-60LP
Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 3.7 A
Brake AC Braking, DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 400 Hz
Frame Size M2
Enclosure Open Chassis
Protection Rating IP20
Dynamic Braking Included
Height 6.9 "
Width 3 "
Depth 6.9 "
Comments Automatic motor tuning, built-in RFI filter, conformal coated boards, built-in potentiometer
Net Weight 3.72 lbs
Gross Weight 4.255 lbs