AF-60LP Series Information
| Manufacturer Part Number | 6KLP43030X9A1 |
|---|---|
| Manufacturer | GE |
| Product Series | AF-60LP |
| Family Series | GE Drives, AF-60LP Series |
| Description | Drive, AC, 30HP, 480V, 43.0A, CT, OP 480Vin 3PH W/DB Transistor & Keypad 13.2in.Hx6.5in.Wx10.1in.D AF-60LP |
| Phase | 3 |
| HP (Constant Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 43 A |
| Brake | AC Braking, DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Frame Size | M5 |
| Enclosure | Open Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 13.2 " |
| Width | 6.5 " |
| Depth | 10.1 " |
| Comments | Automatic motor tuning, built-in RFI filter, conformal coated boards, built-in potentiometer |
| Net Weight | 20.9 lbs |
| Gross Weight | 20.9 lbs |