Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6LV1352 Intermatic Photocells, Light Shield for K4000 Series
6LV1352 Intermatic Photocells, Light Shield for K4000 Series
Description
Light Shield for K4000 Series
Specifications
Specifications
| Manufacturer Part Number |
6LV1352 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Photocells |
| Description |
Light Shield for K4000 Series |
| Color |
Black |
| Comments |
For Use With= K40 Series |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.25 lbs |
6LV1352
Intermatic Photocells