6M.TF.9.024.1200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6M.TF.9.024.1200

Finder Sensors

6M.TF.9.024.1200

Finder Sensors
Single phase power analyzer AC/DC - 300A
MFG Item Number
6M.TF.9.024.1200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
6M.TF.9.024.1200
Single phase power analyzer AC/DC - 300A

Series Information

Specifications

Specifications
Manufacturer Part Number 6M.TF.9.024.1200
Manufacturer Finder
Family Series Finder Sensors
Description Single phase power analyzer AC/DC - 300 A
Output 24 VDC
Current Rating 300 A
Frequency 1-400 Hz
Approvals CE, cURus
Net Weight 0.915 lbs
Gross Weight 0.915 lbs