6M30A1SQ
Marathon Special Products Fuseblocks & Holders, MIDGET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6M30A1SQ Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS M
MFG Item Number
6M30A1SQ

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6M30A1SQ Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS M

MFG Item Number
6M30A1SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, MIDGET Series
Item #
6M30A1SQ
FUSEBLOCK, 1-POLE, 30A/600V, CLASS M

MIDGET Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.


Specifications

Specifications
Manufacturer Part Number 6M30A1SQ
Manufacturer Marathon Special Products
Product Series MIDGET
Family Series Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description FUSEBLOCK, 1-POLE, 30A/600V, CLASS M SCREW/QC TERMINALS UL RECOGNIZED, CSA CERTIFIED
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Quick Connect, Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
30311
30311
Mersen Fuseblocks & Holders
BMM603-1SQ
BMM603-1SQ
Eaton's Bussmann series Fuseblocks & Holders, BMM Series