6M30A3B
Marathon Special Products Fuseblocks & Holders, MIDGET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6M30A3B Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS M

MFG Item Number
6M30A3B

6M30A3B Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS M

MFG Item Number
6M30A3B
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, MIDGET Series
Item #
6M30A3B
FUSEBLOCK, 3-POLE, 30A/600V, CLASS M

MIDGET Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.


Specifications

Specifications
Manufacturer Part Number 6M30A3B
Manufacturer Marathon Special Products
Product Series MIDGET
Family Series Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description FUSEBLOCK, 3-POLE, 30A/600V, CLASS M BOX LUG TERMINALS UL RECOGNIZED, CSA CERTIFIED
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Midget
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.225 lbs
Alternatives
BMM603-3C
BMM603-3C
Eaton's Bussmann series Fuseblocks & Holders, BMM Series
30353
30353
Mersen Fuseblocks & Holders