Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6M30A3SPQ Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS M
MFG Item Number
6M30A3SPQ
6M30A3SPQ Marathon Special Products Fuseblocks & Holders, MIDGET Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS M
MFG Item Number
6M30A3SPQ
Description
Fuseblocks & Holders, MIDGET Series
FUSEBLOCK, 3-POLE, 30A/600V, CLASS M
MIDGET Series Information
30 Amps 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.
Specifications
Specifications
Manufacturer Part Number
6M30A3SPQ
Manufacturer
Marathon Special Products
Product Series
MIDGET
Family Series
Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description
FUSEBLOCK, 3-POLE, 30A/600V, CLASS M SEMS PRESSURE/QC TERMINALS UL RECOGNIZED, CSA CERTIFIED
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Midget
Connection Type
Pressure Connector, Quick Connect
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.225 lbs
Gross Weight
0.225 lbs
6M30A3SPQ
Marathon Special Products Fuseblocks & Holders, MIDGET Series