Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6MB12Z-4-2-CSCMV12 Turck Cordsets, Eurofast Series, Junction Box
6MB12Z-4-2-CSCMV12 Turck Cordsets, Eurofast Series, Junction Box
Item Number
6MB12Z-4-2-CSCMV12
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
6MB12Z-4-2-CSCMV12
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U-76661 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Junction Box |
| Output Class |
Euro (M12) |
| Number of Pins |
5 |
| Number of Output Ports |
6 |
| Trunk Connection |
M23 Male Connector |
| Trunk Cable Length |
2 m |
| Trunk Conductors |
12 |
| Material |
Plastic |
| Status Indicator |
None |
| Voltage |
250 VDC |
| Current Rating |
Block: 9 A, Port: 4 A |
| Protection Rating |
IP68, IP69K |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.3 lbs |
6MB12Z-4-2-CSCMV12
Turck Cordsets, Eurofast Series