Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6MBI25F-120

Fuji Transistors

6MBI25F-120

Fuji Transistors
IGBT 25A 1200V
MFG Item Number
6MBI25F-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
6MBI25F-120
IGBT 25A 1200V

Series Information

Specifications

Specifications
Manufacturer Part Number 6MBI25F-120
Manufacturer Fuji
Family Series Fuji Transistors
Description IGBT 25A 1200V
Type Six-Pack
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 3-6 V
Width 94 mm
Height 34 mm
Depth 86 mm
Net Weight 1.2566 lbs
Gross Weight 1.2566 lbs