6MBP300RA-060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6MBP300RA-060

Fuji Transistors, R Series

6MBP300RA-060

Fuji Transistors, R Series
IPM 300A 600V SIX-PACK
MFG Item Number
6MBP300RA-060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, R Series
Item #
6MBP300RA-060
IPM 300A 600V SIX-PACK

R Series Information

  • Low Power Loss and Soft Switching
  • High Performance and High Reliability IGBT with Overheating Protection
  • Higher Reliability

Specifications

Specifications
Manufacturer Part Number 6MBP300RA-060
Manufacturer Fuji
Product Series R
Family Series Fuji Transistors, R Series
Description IPM 300A 600V SIX-PACK
Ic 300 A
Vces 600 V
Circuit Configuration Six Pack
Net Weight 2.0283 lbs
Gross Weight 2.0283 lbs