6NHG000B-690
Eaton's Bussmann series Fuses, NH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6NHG000B-690

Eaton's Bussmann series Fuses, NH Series

6NHG000B-690

Eaton's Bussmann series Fuses, NH Series
NH FUSE 6AMP 690V SIZE 000 GG MGL
MFG Item Number
6NHG000B-690
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, NH Series
Item #
6NHG000B-690
NH FUSE 6AMP 690V SIZE 000 GG MGL

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Manufacturer Part Number 6NHG000B-690
Manufacturer Eaton's Bussmann series
Product Series NH
Family Series Eaton's Bussmann series Fuses, NH Series
Description Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 690V, 6A, 120 kAIC, Combination fuse status indicator, fuse, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Ceramic body
Fuse Type NH Type
Current Rating 6 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Net Weight 1 lb
Gross Weight 1 lb