Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6O000008 Pilz Programmable Logic Controllers, PSEN ML DHM DOWN R 2.1
6O000008 Pilz Programmable Logic Controllers, PSEN ML DHM DOWN R 2.1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
6O000008 |
| Description |
PSEN ML DHM DOWN R 2.1 |
| Accessory Type |
Module |
| Approvals |
CE, cULus, TUV |
| Net Weight |
3.83 lbs |
| Gross Weight |
5.525 lbs |
6O000008
Pilz Programmable Logic Controllers